1616PSS4
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1616PSS4 Eaton's B-Line series Enclosures, Inner Panel, 304 Stainless Steel
MFG Item Number
78205123934

1616PSS4 Eaton's B-Line series Enclosures, Inner Panel, 304 Stainless Steel

MFG Item Number
78205123934
Item Number
1616PSS4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1616PSS4
Inner Panel, 304 Stainless Steel

Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Manufacturer Part Number 78205123934
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Inner Panel, 304 Stainless Steel
Material Stainless Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 5.787 lbs