161950
US Gauge Panel Meters & Gauges, 1409 Portable Test Gauge Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

161950

US Gauge Panel Meters & Gauges, 1409 Portable Test Gauge Series

161950

US Gauge Panel Meters & Gauges, 1409 Portable Test Gauge Series
1409 Portable Test Gauge
MFG Item Number
161950
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1409 Portable Test Gauge Series
Item #
161950
1409 Portable Test Gauge

1409 Portable Test Gauge Series Information

  • Display Ranges up to 5000 psi
  • 0.5% Accuracy to 1000 psi, 1.0% Accuracy from 1500 to 5000 psi
  • Polycarbonate Window
  • Chrome Plated ABS Plastic Case
  • Phosphor Bronze Tube through 1000 psi; Beryllium Copper from 1500 psi to 5000 psi

U.S. Gauge 3" test gauges combine high accuracy, rugged construction and portability for a wide range of field and production testing applications. The instrument is available in a durable ABS chrome plated case design. Optional felt‑lined cover protects window against scratching or breakage. Test gauges incorporate Bourdon tube sensing elements for a wide selection of ranges from 30 up to 5000 psi. A knife‑edged, adjustable pointer improves viewing and simplifies front zero calibration.

Specifications

Specifications
Manufacturer Part Number 161950
Manufacturer US Gauge
Product Series 1409 Portable Test Gauge
Family Series US Gauge Panel Meters & Gauges, 1409 Portable Test Gauge Series
Description 1409 Portable Test Gauge
Range 0-160 psi
Case Size 3"
Case Material Chrome Plated ABS
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs