161D40
Hammond Manufacturing Transformers, 161 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

161D40

Hammond Manufacturing Transformers, 161 Series

161D40

Hammond Manufacturing Transformers, 161 Series
TRANSFORMER, 1VA, OPEN, PRI: 115V,
MFG Item Number
161D40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 161 Series
Item #
161D40
TRANSFORMER, 1VA, OPEN, PRI: 115V,

161 Series Information

Specifications

Specifications
Manufacturer Part Number 161D40
Manufacturer Hammond Manufacturing
Product Series 161
Family Series Hammond Manufacturing Transformers, 161 Series
Description TRANSFORMER, 1VA, OPEN, PRI: 115V, SEC: 40V, PC VERTICAL MOUNT
VA Rating 1 VA
Primary Voltage 115 V
Secondary Voltage 40 V
Termination Pins
Insulation Class Class B
Type Low Voltage
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs