Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
161H56 Hammond Manufacturing Transformers, 161 Series, TRANSFORMER, 24VA, OPEN, PRI: 115V,
161H56 Hammond Manufacturing Transformers, 161 Series, TRANSFORMER, 24VA, OPEN, PRI: 115V,
This item cannot be canceled or returned
Description
TRANSFORMER, 24VA, OPEN, PRI: 115V,
Specifications
Specifications
| Manufacturer Part Number |
161H56 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
161 |
| Family Series |
Hammond Manufacturing Transformers, 161 Series |
| Description |
TRANSFORMER, 24VA, OPEN, PRI: 115V, SEC: 56V, PC VERTICAL MOUNT |
| VA Rating |
24 VA |
| Primary Voltage |
115 V |
| Secondary Voltage |
56 V |
| Termination |
Pins |
| Insulation Class |
Class B |
| Type |
Low Voltage |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
161H56
Hammond Manufacturing Transformers, 161 Series