161I
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

161I Eaton's Crouse-Hinds series Fittings, CP Series, 6 RGD SS CONN LT

MFG Item Number
161I

161I Eaton's Crouse-Hinds series Fittings, CP Series, 6 RGD SS CONN LT

MFG Item Number
161I
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CP Series
Item #
161I
6 RGD SS CONN LT

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 161I
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description 6 RGD SS CONN LT
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Set Screw
Angle Straight
Trade Size 6 "
Hub Size 6 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Protection Rating Concrete Tight
Hazardous Location No
Approvals cUL, UL
Net Weight 12.8 lbs
Gross Weight 12.8 lbs