162
Eaton's Crouse-Hinds series Couplers, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

162

Eaton's Crouse-Hinds series Couplers, CP Series

162

Eaton's Crouse-Hinds series Couplers, CP Series
1 RGD SS CPL
MFG Item Number
162
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, CP Series
Item #
162
1 RGD SS CPL

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 162
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Couplers, CP Series
Description Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw
Trade Size 1 "
Req. Conduit Rotation No
Protection Rating Indoor
Insulated Throat No
Hazardous Location No
Approvals cUL, UL
Net Weight 0.52 lbs
Gross Weight 0.52 lbs