1620-C
Ericson Plugs & Receptacles, Perma-Link Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1620-C

Ericson Plugs & Receptacles, Perma-Link Series

1620-C

Ericson Plugs & Receptacles, Perma-Link Series
Connector-15Amp-125V Locking Type
MFG Item Number
1620-C
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Perma-Link Series
Item #
1620-C
Connector-15Amp-125V Locking Type

Perma-Link Series Information


Specifications

Specifications
Manufacturer Part Number 1620-C
Manufacturer Ericson
Product Series Perma-Link
Family Series Ericson Plugs & Receptacles, Perma-Link Series
Description Connector-15Amp-125V Locking Type
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration L5-15R
Watertight No
Special Properties Corrosion Resistant
Isolated Ground Yes
Color Yellow
Approvals CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.22 lbs