1620-PWDX
Ericson Plugs & Receptacles, PWDX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1620-PWDX

Ericson Plugs & Receptacles, PWDX Series

1620-PWDX

Ericson Plugs & Receptacles, PWDX Series
Receptacle & Flip Cover Duplex All
MFG Item Number
1620-PWDX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PWDX Series
Item #
1620-PWDX
Receptacle & Flip Cover Duplex All

PWDX Series Information

  • All Weather Heavy Duty Double Outlet Receptacle with Cover Plates
  • Spring‑Loaded Flip‑Lid Covers Receptacles when not in use
  • Impact, Chemical, and Corrosion Resistant Construction

Specifications

Specifications
Manufacturer Part Number 1620-PWDX
Manufacturer Ericson
Product Series PWDX
Family Series Ericson Plugs & Receptacles, PWDX Series
Description Receptacle & Flip Cover Duplex All Weather L5-15
Current Rating 15 A
Phase 1
Connection Type Duplex Receptacle
Watertight Yes
Color Yellow
Approvals CSA, UL
Net Weight 2.3 lbs
Gross Weight 1.2 lbs