1620A-BASE-156

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1620A-BASE-156 Fluke Moisture Meter, BASE, THERMO-HYGROMETER, DEWK

MFG Item Number
2761755

1620A-BASE-156 Fluke Moisture Meter, BASE, THERMO-HYGROMETER, DEWK

MFG Item Number
2761755
Item Number
1620A-BASE-156
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Moisture Meter, Series
Item #
1620A-BASE-156
BASE, THERMO-HYGROMETER, DEWK

Series Information

Specifications

Specifications
Manufacturer Part Number 2761755
Manufacturer Fluke
Family Series Fluke Moisture Meter
Description BASE, THERMO-HYGROMETER, DEWK
Audible Alarm Yes
Backlight No
Rechargeable Battery No
Display Type LCD
Maximum Moisture Reading 100 %
Approvals cCSAus
Net Weight 20.67 lbs
Gross Weight 20.67 lbs