1620A-H-156

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1620A-H-156 Fluke Moisture Meter, THERMO-HYGROMETER, DEWK, HIGH

MFG Item Number
2723978

1620A-H-156 Fluke Moisture Meter, THERMO-HYGROMETER, DEWK, HIGH

MFG Item Number
2723978
Item Number
1620A-H-156
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Moisture Meter, Series
Item #
1620A-H-156
THERMO-HYGROMETER, DEWK, HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 2723978
Manufacturer Fluke
Family Series Fluke Moisture Meter
Description THERMO-HYGROMETER, DEWK, HIGH ACCURACY
Audible Alarm Yes
Backlight No
Rechargeable Battery No
Display Type LCD
Maximum Moisture Reading 100 %
Approvals cCSAus
Net Weight 20.67 lbs
Gross Weight 20.67 lbs