1621A-H-156

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1621A-H-156 Fluke Moisture Meter, KIT, THERMO-HYGROMETER, DEWK, HIGH

MFG Item Number
2724012

1621A-H-156 Fluke Moisture Meter, KIT, THERMO-HYGROMETER, DEWK, HIGH

MFG Item Number
2724012
Item Number
1621A-H-156
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Moisture Meter, Series
Item #
1621A-H-156
KIT, THERMO-HYGROMETER, DEWK, HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 2724012
Manufacturer Fluke
Family Series Fluke Moisture Meter
Description KIT, THERMO-HYGROMETER, DEWK, HIGH ACCURACY
Audible Alarm Yes
Backlight No
Rechargeable Battery No
Display Type LCD
Maximum Moisture Reading 100 %
Approvals cCSAus
Net Weight 20.67 lbs
Gross Weight 20.67 lbs