Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1626-20 Dwyer Instruments Pressure Switches, 1620 Series, SPDT Pressure Switch Range 8.0-24In
1626-20 Dwyer Instruments Pressure Switches, 1620 Series, SPDT Pressure Switch Range 8.0-24In
This item cannot be canceled or returned
Description
Pressure Switches, 1620 Series
SPDT Pressure Switch Range 8.0-24In
Specifications
Specifications
| Manufacturer Part Number |
1626-20 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
1620 |
| Family Series |
Dwyer Instruments Pressure Switches, 1620 Series |
| Description |
SPDT Pressure Switch Range 8.0-24In WC |
| Contact Type |
SPDT |
| Connection |
Port: 1/2 in Conduit, Process: 1/8 NPT Female |
| Electrical Connection |
Screw Terminals |
| Gauge Proof Pressure |
500 psig |
| Approvals |
CE |
| Net Weight |
3.9 lbs |
| Gross Weight |
3.9 lbs |
1626-20
Dwyer Instruments Pressure Switches, 1620 Series