Series Information
| Manufacturer Part Number | 1627290 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | BI20U-CA40-AP6X2-H1141-W/BS2.1 |
| Shielding | Shielded |
| Power Type | DC |
| Range | 20 mm |
| Connection Type | M12 Connector |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | Top |
| Weld Field Immune | No |
| Status Indicator | LED |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |