162795
Gems Sensors & Controls Sensors, LS-7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

162795

Gems Sensors & Controls Sensors, LS-7 Series

162795

Gems Sensors & Controls Sensors, LS-7 Series
LS-7 Series Level Switch
MFG Item Number
162795
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-7 Series
Item #
162795
LS-7 Series Level Switch

LS-7 Series Information

  • No. 22 AWG
  • RoHS Compliance
  • SPST, 20VA Switch Rating
These low‑cost units are ideal for high volume use in small tanks and vessels. Engineered plastics construction offers broad compatibility in water, oils and chemicals.
  • Ideal for Oils and Fuel
  • Can rotate 180 Degrees

Videos

Specifications

Specifications
Manufacturer Part Number 162795
Manufacturer Gems Sensors & Controls
Product Series LS-7
Family Series Gems Sensors & Controls Sensors, LS-7 Series
Description LS-7 Series Level Switch
Float Type Horizontal Float
Contacts SPST
Composition Polypropylene
Diameter 17.46 mm
PSI Rating 100
Operating Temperature -40-225 °F
Approvals CE, CSA, UL
Net Weight 0.236 lbs
Gross Weight 0.236 lbs