Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
162F20 Hammond Manufacturing Transformers, 162 Series, TRANSFORMER, 6VA, OPEN, PRI:
162F20 Hammond Manufacturing Transformers, 162 Series, TRANSFORMER, 6VA, OPEN, PRI:
This item cannot be canceled or returned
Description
TRANSFORMER, 6VA, OPEN, PRI:
Specifications
Specifications
| Manufacturer Part Number |
162F20 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
162 |
| Family Series |
Hammond Manufacturing Transformers, 162 Series |
| Description |
TRANSFORMER, 6VA, OPEN, PRI: 115/230V, SEC: 20V, PC MOUNT, LOW PROFILE |
| VA Rating |
6 VA |
| Primary Voltage |
115 V, 230 V |
| Secondary Voltage |
20 V |
| Termination |
Pins |
| Insulation Class |
Class B |
| Type |
Low Voltage |
| Approvals |
cUL, cURus |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.44 lbs |
162F20
Hammond Manufacturing Transformers, 162 Series