162G28
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

162G28 Hammond Manufacturing Transformers, TRANSFORMER, 12VA, OPEN, PRI:

MFG Item Number
162G28

162G28 Hammond Manufacturing Transformers, TRANSFORMER, 12VA, OPEN, PRI:

MFG Item Number
162G28
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
162G28
TRANSFORMER, 12VA, OPEN, PRI:

Series Information

Specifications

Specifications
Manufacturer Part Number 162G28
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER, 12VA, OPEN, PRI: 115/230V, SEC: 28V, PC MOUNT, LOW PROFILE
VA Rating 12 VA
Primary Voltage 120 V
Termination Pins
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs