Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
162J36 Hammond Manufacturing Transformers, 162 Series, TRANSFORMER, 36VA, OPEN, PRI:
162J36 Hammond Manufacturing Transformers, 162 Series, TRANSFORMER, 36VA, OPEN, PRI:
This item cannot be canceled or returned
Description
TRANSFORMER, 36VA, OPEN, PRI:
Specifications
Specifications
| Manufacturer Part Number |
162J36 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
162 |
| Family Series |
Hammond Manufacturing Transformers, 162 Series |
| Description |
TRANSFORMER, 36VA, OPEN, PRI: 115/230V, SEC: 36V, PC MOUNT, LOW PROFILE |
| VA Rating |
36 VA |
| Primary Voltage |
115 V, 230 V |
| Secondary Voltage |
36 V |
| Termination |
Pins |
| Insulation Class |
Class B |
| Type |
Low Voltage |
| Approvals |
cUL, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
162J36
Hammond Manufacturing Transformers, 162 Series