16376-3
Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16376-3 Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series, TERMINAL BLOCK
MFG Item Number
16376-3

16376-3 Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series, TERMINAL BLOCK

MFG Item Number
16376-3
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, Series 16XXX Series
Item #
16376-3
TERMINAL BLOCK

Series 16XXX Series Information

  • Volts 600 V
  • Amps 175 to 1520 A
  • UL 94 V0 Flammability Rating
The 16XXX series are UL Recognized power distribution blocks offer a variety of lineside and loadside port configurations for greater flexibility in panel wiring and wire management. These blocks are UL Recognized to UL 1059 and rated for use in UL 508A industrial control panels. Blocks are factory configured in 1‑, 2 and 3‑pole versions, and have optional covers to enhance safety (order covers separately).

Specifications

Specifications
Manufacturer Part Number 16376-3
Manufacturer Eaton's Bussmann series
Product Series Series 16XXX
Family Series Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series
Description Eaton Bussmann series power distribution block, 600 Vac, 600 Vdc, 420 A, Three-pole, SCCR: 10 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector
Number of Poles 3
AC Voltage 600 VAC
Current Rating 420 A
Number of Inputs per Pole 1
Number of Outputs per Pole 9
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 600 kcmil-2 AWG
Output Wire Range (6) 2-8 AWG, (3) 1/0-8 AWG
Cover Included No
Color Black
Approvals CSA, UR
Comments UL508A
Net Weight 0.012 lbs
Gross Weight 0.012 lbs
Alternatives
1333588
1333588
Marathon Special Products Power Distribution Blocks, 133 Series