Series Information
| Manufacturer Part Number | 16392-3-H |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Power Distribution Blocks |
| Description | Eaton Bussmann series power terminal block, Power terminal block, Three-pole - 16392-3-H |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 400 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/ Stud |
| Line Side Wire Range | 3/8-16 x 1-1/8 " |
| Output Wire Range | 3/8-16 x 1-1/8 " |
| Cover Included | No |
| Approvals | CSA, UL |
| Net Weight | 2.129 lbs |
| Gross Weight | 2.129 lbs |