164-11008

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

164-11008

HellermannTyton Wire Duct

164-11008

HellermannTyton Wire Duct
HelaDuct Flex10 Wiring Duct, 0.39' Dia
MFG Item Number
164-11008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, Series
Item #
164-11008
HelaDuct Flex10 Wiring Duct, 0.39' Dia

Series Information

Specifications

Specifications
Manufacturer Part Number 164-11008
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Duct
Description HelaDuct Flex10 Wiring Duct, 0.39' Dia., 19.7' Length, Non-Adhesive, PP, White, 100/ctn
Style Slotted Wall
Height 0.53 "
Width 0.43 "
Color White
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs