164-41008

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
164-41008 HellermannTyton Wire Duct, HelaDuct Flex40 Wiring Duct, 1.57' Dia
MFG Item Number
164-41008

164-41008 HellermannTyton Wire Duct, HelaDuct Flex40 Wiring Duct, 1.57' Dia

MFG Item Number
164-41008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, Series
Item #
164-41008
HelaDuct Flex40 Wiring Duct, 1.57' Dia

Series Information

Specifications

Specifications
Manufacturer Part Number 164-41008
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Duct
Description HelaDuct Flex40 Wiring Duct, 1.57' Dia., 19.7' Length, Non-Adhesive, PP, White, 24/ctn
Style Slotted Wall
Height 1.89 "
Width 1.77 "
Color White
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs