164042A
US Gauge Panel Meters & Gauges, 500 Low Lead GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

164042A

US Gauge Panel Meters & Gauges, 500 Low Lead GP Series

164042A

US Gauge Panel Meters & Gauges, 500 Low Lead GP Series
500 General Purpose
MFG Item Number
164042A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 500 Low Lead GP Series
Item #
164042A
500 General Purpose

500 Low Lead GP Series Information

  • SIZES: 1‑1/2", 2"
  • RANGES: 0‑15 through 0‑300 psi
  • ACCURACY: +/‑ 3‑2‑3% (Grade B)
  • BOURDON TUBE: Phosphor bronze
  • WINDOW: 1‑1/2" is polycarbonate, 2" is glass
  • MOVEMENT: Brass DIAL: Galvalume with white background and black markings
  • POINTER: Aluminum, painted black
  • CASE: Black painted steel
  • CONNECTION: Brass, center‑back or lower mount 1/8‑27 NPT for 1‑1/2"; 1/4‑18 NPT for 2"

The Model P500 Low Lead Pressure Gauge is a low lead version of our popular P500 product line. These gauges adhere to the federal lead‑free plumbing bill enacted by the US Congress “Reduction of Lead in Drinking Water Act” in January 2014.

All gauge sizes meet ASME B40.100 Grade B accuracy (+/‑ 3‑2‑3%). Pressure ranges are from 0 to 15 psi through 0 to 300 psi. These pressure gauges are available in low‑mount or center‑back connections.



Specifications

Specifications
Manufacturer Part Number 164042A
Manufacturer US Gauge
Product Series 500 Low Lead GP
Family Series US Gauge Panel Meters & Gauges, 500 Low Lead GP Series
Description 500 General Purpose
Range 0-30 " Hg VAC
Case Size 2"
Case Material Steel
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: in Hg Vacuum
Vacuum Measurement Yes
Window Composition Glass
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs