164420
US Gauge Panel Meters & Gauges, 84 Panel Mount Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

164420

US Gauge Panel Meters & Gauges, 84 Panel Mount Series

164420

US Gauge Panel Meters & Gauges, 84 Panel Mount Series
844U Panel Mount
MFG Item Number
164420
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 84 Panel Mount Series
Item #
164420
844U Panel Mount

84 Panel Mount Series Information


Specifications

Specifications
Manufacturer Part Number 164420
Manufacturer US Gauge
Product Series 84 Panel Mount
Family Series US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Description 844U Panel Mount
Range 0-160 psi
Case Size 2"
Case Material Steel
Tube & Socket Material Phosphor Bronze
Connection 1/8 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0.345 lbs
Gross Weight 0.375 lbs