164439
US Gauge Panel Meters & Gauges, 84 Panel Mount Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

164439

US Gauge Panel Meters & Gauges, 84 Panel Mount Series

164439

US Gauge Panel Meters & Gauges, 84 Panel Mount Series
845FF Front Flange
MFG Item Number
164439
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 84 Panel Mount Series
Item #
164439
845FF Front Flange

84 Panel Mount Series Information


Specifications

Specifications
Manufacturer Part Number 164439
Manufacturer US Gauge
Product Series 84 Panel Mount
Family Series US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Description 845FF Front Flange
Range 0-30 " Hg VAC
Case Size 2"
Case Material Steel
Tube & Socket Material Copper Alloy
Connection 1/8 NPT
Units Single Scale: in Hg Vacuum
Vacuum Measurement Yes
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs