164870
Gems Sensors & Controls Sensors

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
164870 Gems Sensors & Controls Sensors, LS-7 Series Level Switch
MFG Item Number
164870

164870 Gems Sensors & Controls Sensors, LS-7 Series Level Switch

MFG Item Number
164870
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
164870
LS-7 Series Level Switch

Series Information

Specifications

Specifications
Manufacturer Part Number 164870
Manufacturer Gems Sensors & Controls
Family Series Gems Sensors & Controls Sensors
Description LS-7 Series Level Switch
Float Type Horizontal Float
Contacts SPST
Composition Stainless Steel
Diameter 15.875 mm
PSI Rating 300
Operating Temperature -40-250 °F
Approvals CE, CSA, UL
Net Weight 0.3415 lbs
Gross Weight 0.3415 lbs