Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
164G24 Hammond Manufacturing Transformers, 164 Series, TRANSFORMER, 12VA, OPEN, PRI: 115V,
164G24 Hammond Manufacturing Transformers, 164 Series, TRANSFORMER, 12VA, OPEN, PRI: 115V,
This item cannot be canceled or returned
Description
TRANSFORMER, 12VA, OPEN, PRI: 115V,
Specifications
Specifications
| Manufacturer Part Number |
164G24 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
164 |
| Family Series |
Hammond Manufacturing Transformers, 164 Series |
| Description |
TRANSFORMER, 12VA, OPEN, PRI: 115V, SEC: 24V, PC MOUNT, LOW PROFILE |
| VA Rating |
12 VA |
| Primary Voltage |
115 V |
| Secondary Voltage |
24 V |
| Termination |
Pins |
| Insulation Class |
Class B |
| Type |
Low Voltage |
| Approvals |
cUL, cURus |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.71 lbs |
164G24
Hammond Manufacturing Transformers, 164 Series