164J24
Hammond Manufacturing Transformers, 164 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

164J24

Hammond Manufacturing Transformers, 164 Series

164J24

Hammond Manufacturing Transformers, 164 Series
TRANSFORMER, 36VA, OPEN, PRI: 115V,
MFG Item Number
164J24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 164 Series
Item #
164J24
TRANSFORMER, 36VA, OPEN, PRI: 115V,

164 Series Information

Specifications

Specifications
Manufacturer Part Number 164J24
Manufacturer Hammond Manufacturing
Product Series 164
Family Series Hammond Manufacturing Transformers, 164 Series
Description TRANSFORMER, 36VA, OPEN, PRI: 115V, SEC: 24V, PC MOUNT, LOW PROFILE
VA Rating 36 VA
Primary Voltage 115 V
Secondary Voltage 24 V
Termination Pins
Insulation Class Class B
Type Low Voltage
Approvals cUL, cURus
Net Weight 0 lbs
Gross Weight 0 lbs