Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers
1650PCRR000035M0000FB
Gefran Process Controllers
Item Number
1650PCRR000035M0000FB
This item cannot be canceled or returned
Description
Process Controllers, Series
Item #
1650PCRR000035M0000FB
MAIN FEATURES
- Operator Interface with Large LCD Display and Three Configurable Bar Graphs
- Scrolling Diagnostics Messages, Configurable, In the Selected Language
- Easy, Guided Configuration, Copy/Paste Parameters Even with Power Off
- Preventive Maintenance with Energy Counters (kWh) And Load Switching
- 32 Function Block Applications
- 8 Math Application Blocks
- Timer, Setpoint and Algorithm Programmer for Controlling Motorized Valves
- Advanced Tuning of Control Parameters
- Different Password Levels
- 2 Setpoint Programmers (192 Steps In 16 Programs, Or 12 Programs With 16 Fixed Steps Each)
- 2 PID Control Loops
- Relay, Logic, Isolated Analog Outputs
- Up To Two TA Inputs for Interrupted Load Diagnostics
- RS485 Serial Communication in Modbus RTU Slave
- RS485 Serial Communication in Modbus RTU Master for Reading/ Writing Information to Modbus Slave Devices
- Ethernet Modbus TCP Communication in Slave Mode
- Web Server For Browser Access to Web Pages Residing in The Device, For Monitoring and Setting Parameters
- Bridge Function for Creation of Modbus RTU 485 Sub‑Network
- Weekly Clock\Calendar With RTC
- Removable Faceplate for Immediate Replacement
- Accuracy 0,1%, Sampling Time 60 ms
Specifications
Specifications
| Manufacturer Part Number |
F082458 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Process Controllers |
| Description |
Temperature Control |
| Power Supply |
20-27 VAC, 20-27 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Input Type |
DC Linear Voltage, RTD, Thermocouple |
| Output Type |
Analog Current, Analog Voltage, Relay |
| Number of Outputs |
3 |
| Display Type |
LCD |
| Case Size |
1/8 DIN |
| Thermocouple Class |
B, C, D, E, G, J, K, L, L-GOST, N, Pt20Rh-Pt40Rh, R, S, T, U |
| Control Loops |
On/Off, Open/Close, PID |
| Approvals |
CE, cUL, EAC, REACH, UL |
| Comments |
Programmer |
| Net Weight |
0.5313 lbs |
| Gross Weight |
0.5313 lbs |
1650PCRR000035M0000FB
Gefran Process Controllers