Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1651RTQ Eaton's Crouse-Hinds series Fittings, 3/4 EMT PUSH IN CONN RAINTIGHT INSULATED
1651RTQ Eaton's Crouse-Hinds series Fittings, 3/4 EMT PUSH IN CONN RAINTIGHT INSULATED
This item cannot be canceled or returned
Description
3/4 EMT PUSH IN CONN RAINTIGHT INSULATED
Specifications
Specifications
| Manufacturer Part Number |
1651RTQ |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series push-in raintight connector, EMT, Straight, Insulated, Zinc die cast, 3/4 |
| Conduit/Cable Type |
EMT (Electrical Metallic Tubing |
| Connection Type |
Set Screw |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Insulated Throat |
Yes |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Protection Rating |
Rain Tight |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
1651RTQ
Eaton's Crouse-Hinds series Fittings