165299
US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

165299

US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series

165299

US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Gauge, 0-160psi, 2.5in., 1/4in.NPT Entry
MFG Item Number
165299
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, 1555 Liquid Fillable Series
Item #
165299
Gauge, 0-160psi, 2.5in., 1/4in.NPT Entry

1555 Liquid Fillable Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 165299
Manufacturer US Gauge
Product Series 1555 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Description Gauge, 0-160psi, 2.5in., 1/4in.NPT Entry Lower Mount, 1555 Liquid Fillable, Shipped Empty
Range 0-160 psi
Case Size 2.5 "
Case Material Stainless Steel
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Dual Scale: psi, bar
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Glycerine
Net Weight 0.305 lbs
Gross Weight 0.35 lbs