165377
US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

165377

US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series

165377

US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Gauge, 0-2000psi, 2.5in., 1/4in.NPT Entr
MFG Item Number
165377
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1555 Liquid Fillable Series
Item #
165377
Gauge, 0-2000psi, 2.5in., 1/4in.NPT Entr

1555 Liquid Fillable Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 165377
Manufacturer US Gauge
Product Series 1555 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Description Gauge, 0-2000psi, 2.5in., 1/4in.NPT Entr Lower Mount, 1555 Liquid Fillable, Shipped Empty
Range 0-2,000 psi
Case Size 2.5 "
Case Material Stainless Steel
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Dual Scale: psi, bar
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Glycerine
Net Weight 0.305 lbs
Gross Weight 0.35 lbs