Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
16541-2 Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series, POWER DISTRIBUTION BLOCK
16541-2 Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series, POWER DISTRIBUTION BLOCK
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series 16XXX Series
Series 16XXX Series Information
Volts 600 V Amps 175 to 1520 A UL 94 V0 Flammability Rating The 16XXX series are UL Recognized power distribution blocks offer a variety of lineside and loadside port configurations for greater flexibility in panel wiring and wire management. These blocks are UL Recognized to UL 1059 and rated for use in UL 508A industrial control panels. Blocks are factory configured in 1‑, 2 and 3‑pole versions, and have optional covers to enhance safety (order covers separately).
Specifications
Specifications
Manufacturer Part Number
16541-2
Manufacturer
Eaton's Bussmann series
Product Series
Series 16XXX
Family Series
Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series
Description
Eaton Bussmann series power distribution block, Power distribution block, Two-pole - 16541-2
Number of Poles
2
AC Voltage
600 VAC
Current Rating
380 A
Number of Inputs per Pole
1
Number of Outputs per Pole
21
Electrical Connection
Box Lug/Box Lug
Mounting
Panel Mount
Line Side Wire Range
500 kcmil-6 AWG
Output Wire Range
6-14 AWG
Cover Included
No
Color
Black
Approvals
CSA, UR
Comments
UL508A
Net Weight
1.26 lbs
Gross Weight
1.26 lbs
16541-2
Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series