Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPDB165 Eaton's Bussmann series Fuseblocks & Holders, 165XX PDB SNAP-ON-COVER
CPDB165 Eaton's Bussmann series Fuseblocks & Holders, 165XX PDB SNAP-ON-COVER
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Manufacturer |
Eaton's Bussmann series |
| Manufacturer Part Number |
CPDB165 |
| Description |
Eaton Bussmann series cover, Power distribution block, Single-pole, Used with PDB series |
| Type |
Cover Kit |
| For Use With |
165 Fuse Blocks |
| Comments |
1 Pole |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
CPDB165
Eaton's Bussmann series Fuseblocks & Holders