165509A
US Gauge Panel Meters & Gauges, P-600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

165509A

US Gauge Panel Meters & Gauges, P-600 Series

165509A

US Gauge Panel Meters & Gauges, P-600 Series
600 Compressed Gas/Welding
MFG Item Number
165509A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, P-600 Series
Item #
165509A
600 Compressed Gas/Welding

P-600 Series Information

  • Pressure Ranges from 15 psi to 5000 psi
  • Brass or Steel Case
  • Lower Stem Mounting
  • Phosphor Bronze Bourdon Tube (15 psi Beryllium Copper)
  • Polycarbonate Window
AMETEK U.S. Gauge offers a wide variety of welding and compressed gas gauges used on various types of regulators. The high pressure gauges are used for measuring cylinder or tank pressure. The low pressure gauges are used on the downstream side of the regulator to indicate regulated, reduced pressure. The low pressure gauges (15‑1000 psi) are UL 252A recognized. High pressure gauges (1500‑5000 psi) are UL 404 listed. Cleanliness for all gauges is in accordance with Level IV of ASME B40.100‑2005. U.S. Gauge compressed gas gauges are available in 1‑1/2", 50mm, 2", and 2‑1/2" sizes with polished brass or gold painted steel standard.

Specifications

Specifications
Manufacturer Part Number 165509A
Manufacturer US Gauge
Product Series P-600
Family Series US Gauge Panel Meters & Gauges, P-600 Series
Description 600 Compressed Gas/Welding
Range 0-30 psi
Case Size 2"
Case Material Brass
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs