Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1656RT Eaton's Crouse-Hinds series Fittings, CP Series, 2 1/2 EMT CMP CONN RAINTIGHT INSULATED
1656RT Eaton's Crouse-Hinds series Fittings, CP Series, 2 1/2 EMT CMP CONN RAINTIGHT INSULATED
This item cannot be canceled or returned
Description
2 1/2 EMT CMP CONN RAINTIGHT INSULATED
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
1656RT |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Fittings, CP Series |
| Description |
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 2-1/2 |
| Conduit/Cable Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
2-1/2 " |
| Hub Size |
2-1/2 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Concrete Tight, Rain Tight |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
1.63 lbs |
| Gross Weight |
1.63 lbs |
1656RT
Eaton's Crouse-Hinds series Fittings, CP Series