1657RT
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1657RT Eaton's Crouse-Hinds series Fittings, CP Series, 3 EMT CMP CONN RAINTIGHT INSULATED

MFG Item Number
1657RT

1657RT Eaton's Crouse-Hinds series Fittings, CP Series, 3 EMT CMP CONN RAINTIGHT INSULATED

MFG Item Number
1657RT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CP Series
Item #
1657RT
3 EMT CMP CONN RAINTIGHT INSULATED

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 1657RT
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 3
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Protection Rating Concrete Tight, Rain Tight
Hazardous Location No
Approvals cUL, UL
Net Weight 2.34 lbs
Gross Weight 2.34 lbs