The 16XXX series are UL Recognized power distribution blocks offer a variety of lineside and loadside port configurations for greater flexibility in panel wiring and wire management. These blocks are UL Recognized to UL 1059 and rated for use in UL 508A industrial control panels. Blocks are factory configured in 1‑, 2 and 3‑pole versions, and have optional covers to enhance safety (order covers separately).
Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series
Description
Eaton Bussmann series power terminal block, 600 Vac, 600 Vdc, 400 A, Three-pole, 3/8 Inches-16 TPI X 1-7/16 In Stud Line, 2 3/8 Inches-16 TPI X 1-7/16 Inches Stud Load, SCCR: 10 kA, Black, Molded Thermoplastic Base
Number of Poles
3
AC Voltage
600 VAC
Current Rating
400 A
Number of Inputs per Pole
1
Number of Outputs per Pole
2
Electrical Connection
Stud/Stud
Mounting
Panel Mount
Line Side Wire Range
3/8-16 x 1-7/16 "
Output Wire Range
3/8-16 x 1-7/16 "
Cover Included
No
Color
Black
Approvals
CSA, UR
Net Weight
2.8 lbs
Gross Weight
2.8 lbs
Added to cart
16591-3
Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series