165P25
Hammond Manufacturing Transformers, 165 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

165P25 Hammond Manufacturing Transformers, 165 Series, TRANSFORMER, 125VA, OPEN, PRI:

MFG Item Number
165P25

165P25 Hammond Manufacturing Transformers, 165 Series, TRANSFORMER, 125VA, OPEN, PRI:

MFG Item Number
165P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 165 Series
Item #
165P25
TRANSFORMER, 125VA, OPEN, PRI:

165 Series Information

Specifications

Specifications
Manufacturer Part Number 165P25
Manufacturer Hammond Manufacturing
Product Series 165
Family Series Hammond Manufacturing Transformers, 165 Series
Description TRANSFORMER, 125VA, OPEN, PRI: 115VAC, SEC: 25VAC
Type Low Voltage
VA Rating 125 VA
Primary Voltage 115 V
Configuration Single Primary/Single Secondary
Secondary Voltage 25 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs