165U18
Hammond Manufacturing Transformers, 165 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

165U18 Hammond Manufacturing Transformers, 165 Series, TRANSFORMER, 270VA, OPEN, PRI:

MFG Item Number
165U18

165U18 Hammond Manufacturing Transformers, 165 Series, TRANSFORMER, 270VA, OPEN, PRI:

MFG Item Number
165U18
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 165 Series
Item #
165U18
TRANSFORMER, 270VA, OPEN, PRI:

165 Series Information

Specifications

Specifications
Manufacturer Part Number 165U18
Manufacturer Hammond Manufacturing
Product Series 165
Family Series Hammond Manufacturing Transformers, 165 Series
Description TRANSFORMER, 270VA, OPEN, PRI: 115VAC, SEC: 18VAC
Type Low Voltage
VA Rating 270 VA
Primary Voltage 115 V
Configuration Single Primary/Single Secondary
Secondary Voltage 18 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs