166-11813
HellermannTyton Conduit, HelaGuard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-11813

HellermannTyton Conduit, HelaGuard Series

166-11813

HellermannTyton Conduit, HelaGuard Series
HelaGuard Non-Metallic Conduit,
MFG Item Number
166-11813
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, HelaGuard Series
Item #
166-11813
HelaGuard Non-Metallic Conduit,

HelaGuard Series Information

  • Double Slit Opening Offers Easy Access During Installation and Maintenance
  • Material is Easy to Use and Cut
  • Offered in Fine or Course Corrugated Pitch
A standard weight corrugated conduit with two slit openings that eases installation and maintenance of wire and cable bundles. The interlocking construction is excellent for retrofitting projects. PA6 material is highly resistant to solvents and oils and offers UV and abrasion resistance.

Specifications

Specifications
Manufacturer Part Number 166-11813
Manufacturer HellermannTyton
Product Series HelaGuard
Family Series HellermannTyton Conduit, HelaGuard Series
Description HelaGuard Non-Metallic Conduit, Double Slit, Std Wt, 1.50in. Dia, Nylon PA6, Black, 82 ft/Std. Reel
Trade Size 2-1/8 "
Diameter 1.7 "
Feet/Pkg. 82 '
Inside Bend Radius 9.45 "
Material Nylon
Color Black
Operating Temperature -40-248 °F
Conduit Type Non-Metallic Flexible
Net Weight 0 lbs
Gross Weight 0 lbs