Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
166-50172 HellermannTyton Fittings, HelaGuard Metal Locknuts, Metric
MFG Item Number
166-50172
166-50172 HellermannTyton Fittings, HelaGuard Metal Locknuts, Metric
MFG Item Number
166-50172
This item cannot be canceled or returned
Description
HelaGuard Metal Locknuts, Metric
Specifications
Specifications
| Manufacturer Part Number |
166-50172 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Fittings |
| Description |
HelaGuard Metal Locknuts, Metric Thread, 25mm, Nickel Plated Brass, Silver, 10/pkg |
| Conduit/Cable Type |
Standard |
| Trade Size |
3/4 " |
| Composition |
Metallic |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
166-50172
HellermannTyton Fittings