166-50173

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-50173 HellermannTyton Fittings, HelaGuard Metal Locknuts, Metric

MFG Item Number
166-50173

166-50173 HellermannTyton Fittings, HelaGuard Metal Locknuts, Metric

MFG Item Number
166-50173
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
166-50173
HelaGuard Metal Locknuts, Metric

Series Information

Specifications

Specifications
Manufacturer Part Number 166-50173
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Metal Locknuts, Metric Thread, 32mm, Nickel Plated Brass, Silver, 2/pkg
Conduit/Cable Type Standard
Trade Size 1 "
Composition Metallic
Type Standard
Grounding No
Net Weight 0 lbs
Gross Weight 0 lbs