Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Hand Tools
166-51102
HellermannTyton Hand Tools
HelaGuard ConCutter Conduit Cutter,
MFG Item Number
166-51102
This item cannot be canceled or returned
Description
HelaGuard ConCutter Conduit Cutter,
Specifications
Specifications
| Manufacturer Part Number |
166-51102 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Hand Tools |
| Description |
HelaGuard ConCutter Conduit Cutter, for Non-Metallic Conduits up to 67mm Max. Cut Dia, 1/pkg |
| Type |
Conduit Cutter |
| Number of Pieces |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
166-51102
HellermannTyton Hand Tools