166-90021

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90021

HellermannTyton Fittings

166-90021

HellermannTyton Fittings
HelaGuard Non-Metallic Locknut, NPT
MFG Item Number
166-90021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
166-90021
HelaGuard Non-Metallic Locknut, NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90021
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic Locknut, NPT Thread, 1.00in. Dia, PA66, Black, 10/pkg
Conduit/Cable Type Standard
Trade Size 1 "
Composition Non-Metallic
Type Standard
Grounding No
Net Weight 0 lbs
Gross Weight 0 lbs