166-90030

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90030

HellermannTyton Fittings

166-90030

HellermannTyton Fittings
HelaGuard Non-Metallic IP68 Fitting,
MFG Item Number
166-90030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
166-90030
HelaGuard Non-Metallic IP68 Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90030
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic IP68 Fitting, Straight Brass Swivel, Ext. Metric Thread, 0.75in. (25mm) Dia, NPB PA66,
Connection Type Snap-In
Angle Straight
Trade Size 3/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs