166-90099

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90099 HellermannTyton Fittings, HelaGuard Non-Metallic IP66 Fitting,

MFG Item Number
166-90099

166-90099 HellermannTyton Fittings, HelaGuard Non-Metallic IP66 Fitting,

MFG Item Number
166-90099
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
166-90099
HelaGuard Non-Metallic IP66 Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90099
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic IP66 Fitting, 90-Elbow, NPT Thread, 0.75in. Dia, PA66, Black, 10/pkg
Connection Type Male to Female Thread
Angle 90 °
Trade Size 3/4 "
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs