166-90116

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90116 HellermannTyton Fittings, HelaGuard Non-Metallic IP68 Fitting,

MFG Item Number
166-90116

166-90116 HellermannTyton Fittings, HelaGuard Non-Metallic IP68 Fitting,

MFG Item Number
166-90116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
166-90116
HelaGuard Non-Metallic IP68 Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90116
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic IP68 Fitting, 90-Elbow, NPT Thread, 1.25in. Dia, PA66, Black, 2/pkg
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1-1/4 "
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs