166-90123

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90123

HellermannTyton Fittings

166-90123

HellermannTyton Fittings
HelaGuard Non-Metallic Fitting,
MFG Item Number
166-90123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
166-90123
HelaGuard Non-Metallic Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90123
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic Fitting, IP68, Straight, 1.5in. NPT Thread, 1.50in. Dia, PA66, Black, 2/pkg
Connection Type Snap-In
Angle Straight
Trade Size 2-1/8 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs