166-90124

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90124 HellermannTyton Fittings, HelaGuard Non-Metallic IP65 Fitting,

MFG Item Number
166-90124

166-90124 HellermannTyton Fittings, HelaGuard Non-Metallic IP65 Fitting,

MFG Item Number
166-90124
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
166-90124
HelaGuard Non-Metallic IP65 Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90124
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic IP65 Fitting, 45-Elbow, NPT Thread, 0.38in. Dia, PA66, Black, 10/pkg
Connection Type Male to Female Thread
Angle 45 °
Trade Size 3/8 "
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs