166-90224
HellermannTyton Conduit, HelaGuard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90224

HellermannTyton Conduit, HelaGuard Series

166-90224

HellermannTyton Conduit, HelaGuard Series
HelaGuard SR PVC Tubing, Smooth
MFG Item Number
166-90224
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, HelaGuard Series
Item #
166-90224
HelaGuard SR PVC Tubing, Smooth

HelaGuard Series Information

  • Double Slit Opening Offers Easy Access During Installation and Maintenance
  • Material is Easy to Use and Cut
  • Offered in Fine or Course Corrugated Pitch
A standard weight corrugated conduit with two slit openings that eases installation and maintenance of wire and cable bundles. The interlocking construction is excellent for retrofitting projects. PA6 material is highly resistant to solvents and oils and offers UV and abrasion resistance.

Specifications

Specifications
Manufacturer Part Number 166-90224
Manufacturer HellermannTyton
Product Series HelaGuard
Family Series HellermannTyton Conduit, HelaGuard Series
Description HelaGuard SR PVC Tubing, Smooth Bore, Spiral Cover, Std Wt, 1.25in. Dia, Bk, 100 ft/Std. Reel
Trade Size 1-1/4 "
Diameter 1.38 "
Feet/Pkg. 100 '
Inside Bend Radius 3.15 "
Material Nylon
Color Black
Operating Temperature -4-158 °F
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs